Indoor Cabin Sauna, Hemlock, Infrared Heating Panels, Tempered Glass Door, Chromotherapy Lighting

  • Mfr # MNSC0015

  • Zoro # G422720873


product price:  $2,935.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Low EMF Infrared panel heater, Touch Control Panel with BT/FM/USB, therapy Light, speakers Oxygen Ionizer Roof vent
Indoor/Outdoor
Indoor
Exterior Width
47.4 in
Material
Canada Hemlock
Watts
1.9 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNSC0015
Zoro #
G422720873
UPC #
191042101784
Country of Origin
China

Dimensions

Exterior Width
47.4 in
Exterior Depth
47.4 in
Interior Width
44.88 in

Details

Includes
Low EMF Infrared panel heater, Touch Control Panel with BT/FM/USB, therapy Light, speakers Oxygen Ionizer Roof vent
Indoor/Outdoor
Indoor
Item
Saunas
Material
Canada Hemlock
Watts
1.9 kW
Voltage
120 V
Max. Temp.
149°F
Shape
Square
Operating Temp.
86-149°F
People Served
2-Person

Description

Create a calming daily ritual with this SaunaSpa 2-Person indoor sauna. Built from premium natural wood and powered by low-EMF infrared panels, it delivers gentle heat that helps relax muscles, support circulation, and ease daily stress. Integrated sauna lights create a soft, soothing glow ideal for unwinding after long days. Adjustable ventilation and fresh airflow enhance comfort, bringing the feeling of a private backyard sauna indoors.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.