Premium Pool Filter Cartridge - Replacement for Pleatco PA90, Unicel C-8409
- Mfr # HF8409-01
- Zoro # G122965055
product price:Â
$
52.99
/ea
Key Features
Material
Point bond
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Color
White
Width
8.9375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF8409-01
- Zoro #
- G122965055
- UPC #
- 810151300269
- Country of Origin
- United States
Dimensions
- Width
- 8.9375 in
- Length
- 17.375 in
- Inside Diameter
- 4 in
- Height
- 8.9375 in
- Outside Diameter
- 8.9375 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
Description
REPLACEMENT FOR - The Hurricane HF8409-01 Advanced Cartridge Filter is compatible for Unicel C-8409, Pleatco PA90, Filbur FC-1292, and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 17.375 inches, outer diameter 8.9375 inches, Top hole 4 inches, Bottom hole 4 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.