X308-2, managed plus IE switch,
Mfr # 6GK53082FL102AA3
Zoro # G8360257
product price:Â $4,568.99
/ea
Free Shipping & Returns
Key Features
Type
10 Port Managed
Ports
8/2
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100/1000 Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6GK53082FL102AA3
Zoro #
G8360257
UPC #
887621775797
Country of Origin
Germany
Dimensions
Width (In.)
4.72 in
Height (In.)
4.92 in
Depth (In.)
4.84 in
Overall Width
4 3/4 in
Overall Height
4 7/8 in
Overall Depth
4 7/8 in
Details
Item
IE Switch
Type
10 Port Managed
Ports
8/2
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100/1000 Mbit/s
Description/Special Features
Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device
Number of Ports
8
Standards
C-Tick, CCC, CE, KC Approval
Operating Temp. Range (C)
-10 Degrees to 60 Degrees
Operation Description
Managed Switch
Operating Temp. Range (F)
14 to 140
Switch Management
Managed
IP Rating
IP30
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Features
Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device
Network Interface
10/100/1000 Mbit/s
Description
IE Switch, Features Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Mbit/s, Number of Ports 8, Resistance Properties Not Applicable, Switch Management Managed, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Depth 4 7/8 in, Overall Height 4 7/8 in, Overall Width 4 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.