XB216 managed Layer 2 IE Switch
Mfr # 6GK52160BA002AB2
Zoro # G8364125
product price:Â $1,460.99
/ea
Free Shipping & Returns
Key Features
Type
16 Port
Ports
16
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6GK52160BA002AB2
Zoro #
G8364125
UPC #
804766163081
Country of Origin
Germany
Dimensions
Width (In.)
3.15 in
Depth (In.)
4.29 in
Height (In.)
4.61 in
Overall Height
4 5/8 in
Overall Width
3 1/8 in
Overall Depth
4 1/4 in
Details
Item
IE Switch
Type
16 Port
Ports
16
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
Description/Special Features
Default PROFINET, LED Diagnostics
Operating Temp. Range (F)
32 to 140
Standards
CSA C22.2 No. 60950-1, EN 60079-0:2009, EN 61000-6-2, EN 61000-6-4, EN 61000-6-4 (Class A), EN60079-15:2010, FM3611, IEC 81346-2 KF, IEC 81346-2:2019 KFE, II 3 G Ex nA IIC T4 Gc, KEMA 07ATEX0145 X, UL 60950-1
Operating Temp. Range (C)
0 Degrees to 60 Degrees
Number of Ports
16
Maximum Operating Temperature
140 Degrees F
Features
Default PROFINET, LED Diagnostics
IP Rating
IP20
Minimum Operating Temperature
32 Degrees F
Switch Management
Managed
Network Interface
10/100 Mbit/s
Description
IE Switch, Features Default PROFINET, LED Diagnostics, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 16, Resistance Properties Not Applicable, Switch Management Managed, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 4 1/4 in, Overall Height 4 5/8 in, Overall Width 3 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.