X307-3, managed plus IE switch,

  • Mfr # 6GK53073BL102AA3

  • Zoro # G8360433


product price:  $5,749.99
/ea
Free Shipping & Returns

Key Features

Type
10 Port Managed
Ports
7/3
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100/1000 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GK53073BL102AA3
Zoro #
G8360433
UPC #
887621775803
Country of Origin
Germany

Dimensions

Width (In.)
4.72 in
Height (In.)
4.92 in
Depth (In.)
4.84 in
Overall Width
4 3/4 in
Overall Height
4 7/8 in
Overall Depth
4 7/8 in

Details

Item
IE Switch
Type
10 Port Managed
Ports
7/3
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100/1000 Mbit/s
Description/Special Features
Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device
Number of Ports
7
Operation Description
Managed Switch
Operating Temp. Range (C)
-10 Degrees to 60 Degrees
Operating Temp. Range (F)
14 to 140
Standards
CSA C22.2 No. 213-M1987, Class 1/Division 2/Group A, B, C, D/T4, Class 1/Zone 2/Group IIC/T4, CSA C22.2 No. 60950-1, EN 60079-0 : 2006, EN 60079-15: 2005, II 3 G Ex nA II T4 KEMA 07 ATEX 0145X, EN 61000-6-2:2005, EN 61000-6-4:2007, EN 61000-6-4:2007 (Class A), FM3611: Class 1, Division 2, Group A, B, C, D/T4, Class 1, Zone 2, Group IIC, T4, UL 1604, UL 2279-15, UL 60950-1
IP Rating
IP30
Switch Management
Managed
Maximum Operating Temperature
140 Degrees F
Network Interface
10/100/1000 Mbit/s
Features
Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device
Minimum Operating Temperature
14 Degrees F

Description

IE Switch, Features Error Signaling Contact with Select/Set Button, Integrated Redundancy Manager, LED Diagnostics, Network Management, PROFINET IO Device, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100/1000 Mbit/s, Number of Ports 7, Resistance Properties Not Applicable, Switch Management Managed, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Depth 4 7/8 in, Overall Height 4 7/8 in, Overall Width 4 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.