XB008 Unmanaged Industrial Ethe

  • Mfr # 6GK50080BA101AB2

  • Zoro # G8360388


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Type
8 Port Unmanaged Twisted Pair
Ports
8
Port Type
RJ45
Input Voltage
24V AC/DC
Speed
10/100 Mbit/s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6GK50080BA101AB2
Zoro #
G8360388
UPC #
804766709593
Country of Origin
Germany

Dimensions

Height (In.)
3.94 in
Width (In.)
1.77 in
Depth (In.)
3.42 in
Overall Depth
3 3/8 in
Overall Height
3 7/8 in
Overall Width
1 3/4 in

Details

Item
Industrial Ethernet Switch
Type
8 Port Unmanaged Twisted Pair
Ports
8
Port Type
RJ45
Input Voltage
24V AC/DC
Speed
10/100 Mbit/s
Description/Special Features
LED Diagnostics
Standards
CSA C22.2 No. 60950-1, EN 60079-0:2009, EN 61000-6-2, EN 61000-6-4, EN 61000-6-4 (Class A), EN60079-15:2010, FM3611, IEC 81346-2 KF, IEC 81346-2:2019 KFE, II 3 G Ex nA IIC T4 Gc, KEMA 07ATEX0145 X, UL 60950-1
Number of Ports
8
Operation Description
Unmanaged Switch
Operating Temp. Range (F)
14 to 140
Operating Temp. Range (C)
-10 Degrees to 60 Degrees
Maximum Input Voltage
24V DC
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F
Features
LED Diagnostics
Minimum Operating Temperature
14 Degrees F
Switch Management
Unmanaged
Network Interface
10/100 Mbit/s

Description

Industrial Ethernet Switch, Features LED Diagnostics, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 8, Resistance Properties Not Applicable, Switch Management Unmanaged, Maximum Input Voltage 24V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Overall Depth 3 3/8 in, Overall Height 3 7/8 in, Overall Width 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.