X108PoE unmanaged IE switch, 2x

  • Mfr # 6GK51080PA002AA3

  • Zoro # G8362375


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Type
2 Port Power Over, 6 Port Unmanaged
Ports
2/6
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GK51080PA002AA3
Zoro #
G8362375
UPC #
662643354126
Country of Origin
Germany

Dimensions

Depth (In.)
4.88 in
Height (In.)
4.92 in
Width (In.)
2.36 in
Overall Depth
4 7/8 in
Overall Width
2 3/8 in
Overall Height
4 7/8 in

Details

Item
IE Switch
Type
2 Port Power Over, 6 Port Unmanaged
Ports
2/6
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
Description/Special Features
LED Diagnostics
Operating Temp. Range (F)
-4 to 140
Number of Ports
8
Operation Description
Unmanaged Switch
Standards
Class 1/Division 2/Group A, B, C, D/T., Class 1/Zone 2/Group IIC/T, CSA C22.2 No. 60950-1, EN 60079 0:2009, EN60079-15:2010, II 3 G Ex nA IIC T4 Gc, KEMA 07ATEX0145 X, EN 61000-6-2:2001, EN 61000-6-2:2001, EN 61000-6-4:2001, EN 61000-6-4:2001, FM3611: Class 1, Division 2, Group A, B, C, D/T4, Class 1, Zone 2, Group IIC, T4, UL 1604, UL 2279-15, UL 60950-1
Operating Temp. Range (C)
-20 Degrees to 60 Degrees
Network Interface
10/100 Mbit/s
Switch Management
Unmanaged
IP Rating
IP30
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Features
LED Diagnostics

Description

IE Switch, Features LED Diagnostics, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 8, Resistance Properties Not Applicable, Switch Management Unmanaged, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 7/8 in, Overall Height 4 7/8 in, Overall Width 2 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.