TAP104 Text access port to tele

  • Mfr # 6GK51040BA001SA2

  • Zoro # G8360266


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Type
2 Port
Ports
2
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GK51040BA001SA2
Zoro #
G8360266
UPC #
804766361944
Country of Origin
Germany

Dimensions

Width (In.)
1.38 in
Height (In.)
5.98 in
Depth (In.)
5.31 in
Overall Width
1 3/8 in
Overall Depth
5 3/8 in
Overall Height
6 in

Details

Item
Ethernet Switch
Type
2 Port
Ports
2
Port Type
RJ45
Input Voltage
24V DC
Speed
10/100 Mbit/s
Description/Special Features
LED Diagnostics
Standards
CSA C22.2 No. 60950-1, EN 60079-0:2009, EN 61000-6-2, EN 61000-6-4, EN 61000-6-4 (Class A), EN60079-15:2010, FM3611, IEC 81346-2 KF, IEC 81346-2:2019 KFE, II 3 G Ex nA IIC T4 Gc, KEMA 07ATEX0145 X, UL 60950-1
Operating Temp. Range (F)
-40 to 158
Operating Temp. Range (C)
-40 Degrees to 70 Degrees
Number of Ports
4
Minimum Operating Temperature
-40 Degrees F
Switch Management
Unmanaged
Maximum Operating Temperature
158 Degrees F
Maximum Input Voltage
24V DC
Features
LED Diagnostics
IP Rating
IP20
Network Interface
10/100 Mbit/s

Description

Ethernet Switch, Features LED Diagnostics, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100 Mbit/s, Number of Ports 4, Resistance Properties Not Applicable, Switch Management Unmanaged, Maximum Input Voltage 24V DC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 5 3/8 in, Overall Height 6 in, Overall Width 1 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.