CirculatingFan, 24inDia, White, Mobile

  • Mfr # VKM24-O
  • Zoro # G422380053
product price: 
$
863.99
/ea
Free Shipping & Returns

Key Features

Fan Shape
Drum
Color
White
Wire Guard Finish
Powder Coated
Phase
Single
Depth
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKM24-O
Zoro #
G422380053
UPC #
717490344704
Country of Origin
United States

Dimensions

Depth
16 in
Width
28 in
Blade Diameter
24 in
Fan Cord Length
5 ft
Height
32 in
Fits Chest Size
Corrosion-Resistant

Details

Fan Shape
Drum
Color
White
Wire Guard Finish
Powder Coated
Phase
Single
Watts
598 W
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Features
Corrosion-Resistant
Motor Enclosure
Totally Enclosed Air-Over
Voltage
115V AC
Blade Material
Aluminum
Guard Material
Steel
For Location
Barn, Fitness Center, Manufacturing Plant, Warehouse
Motor HP
1/2 hp
Number of Blades
3
Includes
Power Cord
Number of Speeds
1
Amps
5.2 A
Guard Color
White
Drive Type
Direct Drive
Fan Power Source
Plug-In
Airflow
5,640 cfm
RPM
1,075 RPM
Item
Circulating Fan
Environmental Applications
Industrial
Standards
AMCA Standard 230.99
Housing Material
Polyethylene
Motor RPM
1075
Wire Color
White

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 598 W Watts, 1,075 RPM RPM, Number of Blades 3, 5.2 A Amps, Height 32 in, Width 28 in, 60 Hz Hz, Blade Material Aluminum, Steel, White, AMCA Standard 230.99, Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews