Zoro Homepage

Circulation Fan, 20 in Blade Dia, 115V

  • Mfr # 20CFO

  • Zoro # G7494271


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Voltage
115V
Motor HP
1/4
Blade Dia.
20"
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CFO
Zoro #
G7494271
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
20 in
Blade Dia.
20"

Details

Voltage
115V
Motor HP
1/4
Item
Circulation Fan
Application
Air Circulation
Color
White
Product Type
Circulation Fan
Motor hp
1/4 hp

Description

Circulation Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.