Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 48 Blade dia., Steel

  • Mfr # FFM485G1-3

  • Zoro # G621916220


product price: $3,950.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM485G1-3
Zoro #
G621916220
UPC #
717490934844
Country of Origin
United States

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Control Type Not Applicable, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 23,391 cfm, For Cut-Out Height 56 1/4 in, For Cut-Out Width 55 3/4 in, For Maximum Wall Thickness 12 in, Frame Finish Glossy, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Exhaust, Hazardous Location Class Not Applicable, Housing Material Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.