Shop SCHAEFER
See all product information
Create Account
Mounting Bracket, Black, Steel, 18 in L
- Mfr # VS36FMT
- Zoro # G822381131
product price:Â
$
38.65
/ea
Key Features
Material
Steel
Mounting
Ceiling
Finish
Powder Coated
Width
22 in
Compatible Manufacturer Model Number
20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS36FMT
- Zoro #
- G822381131
- UPC #
- 717490300564
- Country of Origin
- United States
Dimensions
- Width
- 22 in
- Length
- 18 in
Details
- Item
- Mounting Bracket
- Material
- Steel
- Mounting
- Ceiling
- Finish
- Powder Coated
- Compatible Manufacturer Model Number
- 20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
- Compatible with Brand
- Schaefer
- Color
- Black
- Compatible with Manufacturer Model Number
- 20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
- For Manufacturer Part Number
- 20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
- Compatible with Mfr. Model Number
- 20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
- Compatible Manufacturer Part Number
- 20CFO, 20CFO-B, 24CFO, 24CFO-B, 24CFO-HL, 30CFO, 30CFO-B, 36CFO, GVK12, GVK20, GVK24, GVK24-3, GVK36, GVK36-3, VK8
- Shell Material
- Steel
- Wire Color
- Black
Description
Mounting Bracket, Steel, For Use With Not Applicable, 18 in Length, 22 in Width, Finish Powder Coated, Black, Mounting Ceiling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.