1-1/4-in Button, Single Gang, Aluminum Button Engraved -inPUSH TO EXIT-in, Double Pole Double Throw
- Mfr # 621AL EX DP
- Zoro # G209958147
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Material
Metal
Depth
2.75 in
Overall Length
4.75 in
Input Voltage
12V DC, 24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621AL EX DP
- Zoro #
- G209958147
- UPC #
- 197163024865
- Country of Origin
- Mexico
Dimensions
- Depth
- 2.75 in
- Overall Length
- 4.75 in
- Width
- 2.5 in
Details
- Finish
- Grey
- Item
- Pushbuttons
- Material
- Metal
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Schlage Electronics System Accessories
- Commercial/Residential
- Commercial
Description
1-1/4-in Button, Single Gang, Aluminum Button Engraved -inPUSH TO EXIT-in, Double Pole Double Throw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.