Shop SCHLAGE
See all product information
Create Account
Adjust Delay Push Button
- Mfr # 623RD EX DP SF-626
- Zoro # G1542871
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Aluminum
Color
Silver
Includes
Plate, PN Switch
Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623RD EX DP SF-626
- Zoro #
- G1542871
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Item
- Button, Plate, PN Switch
- Material
- Aluminum
- Color
- Silver
- Includes
- Plate, PN Switch
- Standards
- NFPA 101
- Input Voltage
- 30V AC, 30V DC
- Amps AC
- 5.0 A
- Cylinder
- No
- Button Color
- Red
- Event Audit Trail
- No
- For Use With
- Magnetic Locks
- Switch Action
- Momentary
- Keypad
- No
- Type
- Single Gang
- Output
- DPDT Relay
Dimensions
- Depth
- 3/4 in
- Button Dia.
- 1-5/8 in
Description
Button, Plate, PN Switch, Type Single Gang, Switch Action Momentary, Material Aluminum, Finish Satin Chrome, Depth 3/4 in, Button Color Red, Color Silver, Button Dia. 1-5/8 in, Input Voltage 30V AC/DC, Output DPDT Relay, Amps AC 5, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.