Bright Stainless Steel Mortise Lock L9465PLATC629
Mfr # L9465PLATC629
Zoro # G3093765
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Finish
Bright Stainless Steel
Location Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9465PLATC629
Zoro #
G3093765
UPC #
-
Country of Origin
Mexico
Details
Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
C Keyway
Item
Bright Stainless Steel Mortise Lock L946
Finish
Bright Stainless Steel
Location Type
Commercial
Description
Item Bright Stainless Steel Mortise Lock L946
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.