
Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 01A Design, Satin Chrome
Mfr # L9486P 01A 626 LH
Zoro # G209957928
product price: $982.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9486P 01A 626 LH
Zoro #
G209957928
UPC #
197163118038
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Weight
6.3 lb
Type
Mortise Lock
Description
Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 01A Design, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.