Shop SCHLAGE
See all product information
Create Account
Grade 1 Passage Latch Mortise Lock, 02 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Fie
- Mfr # L9010 02A 619
- Zoro # G914532731
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Depth
5.625
Color
Satin Nickel Plated Clear Coated
Width
5.375
Length
1.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9010 02A 619
- Zoro #
- G914532731
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.625
- Width
- 5.375
- Length
- 1.375
Details
- Finish
- Satin Nickel Plated Clear Coated
- Color
- Satin Nickel Plated Clear Coated
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.