
Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, B
Mfr # ALX80B RHO 625
Zoro # G216469841
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Material
VARIES
Height
4-3/4 in
Width
8-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX80B RHO 625
Zoro #
G216469841
UPC #
840067649657
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Details
Backset
2-3/4 in
Material
VARIES
Lockset Grade
Grade 2
Keyway Type
SFIC Prep Less Core
Lockset Finish
Bright Chrome
Series
ALX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.