Keyswitches
- Mfr # 653-1414 L2
- Zoro # G506897941
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
For Use With
Commercial
Input Voltage
12V DC, 24V DC
Series
Schlage Electronics System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-1414 L2
- Zoro #
- G506897941
- UPC #
- 840067691083
- Country of Origin
- Mexico
Details
- Item
- Sensors, Switches, Relays, Timers
- Material
- Zinc
- For Use With
- Commercial
- Input Voltage
- 12V DC, 24V DC
- Series
- Schlage Electronics System Accessories
Description
653 Keyswitch DPDT ClockwiseCounter Clockwise MaintainedMaintained 2 LEDs Red and Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.