Shop SCHLAGE
See all product information
Create Account
Proximity Reader, Black, 5-7/64 in. H
Mfr # MT15
Zoro # G0084491
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
For Use With
Standards
ISO 14443A, 14443B, 15693
Series
aptiQ
Case Material
PNT Polymer
Power Required
5/16V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT15
- Zoro #
- G0084491
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 1/4 in
- Depth
- 49/64 in
- Height
- 5 7/64 in
- Mounting Height
- 5 7/64 in
- Overall Height
- 5 1/8 in
- Overall Width
- 3 1/4 in
- Mounting Height - Maximum
- 5 1/8 in
Details
- Item
- Proximity Reader
- For Use With
- Standards
- ISO 14443A, 14443B, 15693
- Series
- aptiQ
- Case Material
- PNT Polymer
- Power Required
- 5/16V DC
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Interface
- Wiegand
- Number of Keys
- 0
- Max. Proximity Range
- 5 in
- Features
- Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Compatible with NFC-Open Smart Phones, Compatible with Schlage and Other Industry Manufacturers Credentials, Limited Lifetime Warranty, Quick-Connect Cable
- Voltage
- 5 to 16V DC
- Product Type
- Proximity Reader
- Operating Temperature - Maximum
- 158 Degrees F
- Frequency
- 13.56 MHz
- Operating Temperature - Minimum
- -40 Degrees F
Description
Proximity Reader,Black,5-7/64 in. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.