Keyswitch Exit Device
- Mfr # 653-05
- Zoro # G0958492
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Includes
Heavy Duty Plate, Weather-Resistant Cover
Input Voltage
30V DC
Standards
UL 294
Height
4 1/2 in
Amps AC
12 or 24V AC/V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 653-05
- Zoro #
- G0958492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 1/2 in
- Depth
- 1 3/4 in
- Width (In.)
- 2-3/4"
- Height (In.)
- 4-1/2
- Overall Height
- 4 1/2 in
- Overall Depth
- 1 3/4 in
Details
- Item
- Electromagnetic Key Switch
- Includes
- Heavy Duty Plate, Weather-Resistant Cover
- Input Voltage
- 30V DC
- Standards
- UL 294
- Amps AC
- 12 or 24V AC/V DC
- Cylinder
- 1 1/8 or 1 1/4 in Mortise
- Rating
- 1-SPDT, 5A @ 250 V AC/28V DC
- Output
- 1-SPDT, 5A @ 250V AC/28V DC
- Supports Touchless Operation
- No
- Supports Operation Type
- Push-Button Operation
- Switch Action Type
- Momentary
- Current @ 30V
- 5 A
- Output Type
- Momentary
- Current
- 5 A @ 30V DC
- Compatible Product Type
- Access Controls Systems
Description
Electromagnetic Key Switch, Depth 1 3/4 in, Height 4 1/2 in, Rating 1-SPDT, 5A @ 250 V AC/28V DC, Input Voltage 30V DC, Output 1-SPDT, 5A @ 250V AC/28V DC, Amps AC 12 or 24V AC/V DC, Cylinder 1 1/8 or 1 1/4 in Mortise, Standards UL 294, Includes Heavy Duty Plate, Weather-Resistant Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.