Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J10-STR-619
  • Zoro # G823516655
product price: 
$
27.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

ADA Compliant
No
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Backset
2 3/8 in, 2 3/4 in
ANSI/BHMA Finish
Satin Nickel-Plated
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-STR-619
Zoro #
G823516655
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

ADA Compliant
No
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Backset
2 3/8 in, 2 3/4 in
ANSI/BHMA Finish
Satin Nickel-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Item
Stratus Knob Lockset
Visual Indicator Message
No Message
Includes Core
Core Not Included
Application
Residential
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
Standards
ANSI/BHMA A156.2-2010 Grade 3
Ligature-Resistant
Not Ligature-Resistant
Key Type
Not Keyed
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Locking/Unlocking Access - Outside
Not Lockable
Hand Orientation
Non-Handed
ANSI Grade
3
Knob/Handle Material
Metal
Lockset Style
Stratus

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews