Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J40-STR-619
- Zoro # G323434619
product price:Â
$
31.29
/ea
Key Features
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Metal
Lockset Type
Mechanical
ANSI Grade
3
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40-STR-619
- Zoro #
- G323434619
- UPC #
- -
- Country of Origin
- United States
- Ligature-Resistant
- Not Ligature-Resistant
- Knob/Handle Material
- Metal
- Lockset Type
- Mechanical
- ANSI Grade
- 3
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Visual Indicator Message
- No Message
- Mortise/Cylindrical
- Cylindrical
- Latch Bolt/Dead Bolt
- Latch Bolt
- ADA Compliant
- No
- Lockset Style
- Stratus
- Includes Hardware
- Hardware Included
- Key Type
- Not Keyed
- Includes Core
- Core Not Included
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Application
- Residential
- Item
- Stratus Knob Lockset
- Locking/Unlocking Access - Inside
- Thumb Turn
- Hand Orientation
- Non-Handed
- Number of Keys
- 0
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Lockset Function ANSI Code
- F76
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Outside
- Coin Turn
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.