Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J40-STR-716
- Zoro # G423516819
product price:Â
$
31.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hand Orientation
Non-Handed
Standards
ANSI/BHMA A156.2-2010 Grade 3
Number of Keys
0
Knob/Handle Material
Metal
ANSI/BHMA Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40-STR-716
- Zoro #
- G423516819
- UPC #
- -
- Country of Origin
- United States
- Hand Orientation
- Non-Handed
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Number of Keys
- 0
- Knob/Handle Material
- Metal
- ANSI/BHMA Finish
- Aged Bronze
- Includes Hardware
- Hardware Included
- Ligature-Resistant
- Not Ligature-Resistant
- Includes Core
- Core Not Included
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Item
- Stratus Knob Lockset
- Key Type
- Not Keyed
- Application
- Residential
- Latch Bolt/Dead Bolt
- Latch Bolt
- Lockset Style
- Stratus
- ADA Compliant
- No
- Visual Indicator Message
- No Message
- ANSI Grade
- 3
- Locking/Unlocking Access - Outside
- Coin Turn
- Locking/Unlocking Access - Inside
- Thumb Turn
- Lockset Type
- Mechanical
- Mortise/Cylindrical
- Cylindrical
- Backset
- 2 3/8 in, 2 3/4 in
- Lockset Function ANSI Code
- F76
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.