Zoro Homepage

Spring plunger

  • Mfr # 10.01.02.00608

  • Zoro # G611938522


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
47.2 mm
Pad End Port Type
Metric
Pad End Port Gender
Female
Pad End Port Size
M5
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.02.00608
Zoro #
G611938522
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
47.2 mm
Pad End Port Size
M5
Outside Diameter
1/8 in
Hex Size
7 mm, 14 mm
Stroke Length
10 mm
External Mounting Screw Size
1/8 in
External Mounting Thread Size
1/8 in
Vacuum End Port Size
M5

Details

Item
Vacuum Buffer
Pad End Port Type
Metric
Pad End Port Gender
Female
Maximum Operating Temperature
80 Degrees C
Spring Rate
0.32 N/mm
Minimum Operating Temperature
0 Degrees C
Buffer Rotation
Rotating
Spring Force
4.36 N
Weight
19 g
Series
FSTE
Vacuum End Port Gender
Female
Vacuum End Port Type
Metric

Description

Item Vacuum Buffer, Buffer Rotation Rotating, External Mounting Screw Size 1/8 in, External Mounting Thread Size 1/8 in, Hex Size 7 mm, 14 mm, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature 0 Degrees C, Outside Diameter 1/8 in, Overall Length 47.2 mm, Pad End Port Gender Female, Pad End Port Size M5, Pad End Port Type Metric, Series FSTE, Spring Force 4.36 N, Spring Rate 0.32 N/mm, Stroke Length 10 mm, Vacuum End Port Size M5, Vacuum End Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.