Azm415-33Zpdke-110Vac Limit Sw, Interlock 110Vac Id#101164608

  • Mfr # 101164608

  • Zoro # G021694230


product price: $2,314.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminium
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101164608
Zoro #
G021694230
UPC #
-
Country of Origin
Unknown

Details

Body Material
Aluminium
Color
Blue
Item
Safety Switch

Description

Safe switching and monitoring, AZM 415-33ZPDKE 110VAC, Ball latch for each door, individually adjustable up to 400 N, 3 switches in one enclosure, Spring-loaded actuators, for double doors, Manual release, Metal enclosure, Interlock with protection against incorrect locking. Robust design, Long life, 2 cable entries M 20 x 1.5, Cut clamp termination

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.