Shop SCHMERSAL
See all product information
Create Account
Solenoid interlocks, AZM 170SK-11/02ZRIA-B6R 24VAC/DC, 1 Cable entry M 20 x 1.5, Cut clamp terminat
- Mfr # 103011339
- Zoro # G021953436
product price:
$
1,118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Body Material
Plastic, glass-fibre reinforced thermoplastic, self-extinguishing, Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103011339
- Zoro #
- G021953436
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Safety Switch
- Color
- Black
- Body Material
- Plastic, glass-fibre reinforced thermoplastic, self-extinguishing, Stainless steel
Description
Solenoid interlocks, AZM 170SK-11/02ZRIA-B6R 24VAC/DC, 1 Cable entry M 20 x 1.5, Cut clamp termination, Manual release, Double-insulated, Individual coding, Coding level "High" according to ISO 14119, Compact design, Interlock with protection against incorrect locking., Long life, High holding force, right-hand model, For very smal actuating radii in line with or at 90° to the plane of the actuator
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.