Zoro Homepage

110V IEC Magnetic Contactor

  • Mfr # LX1D6F7

  • Zoro # G0569689


product price: $55.59
/ea

Key Features

Coil Voltage
110V
Series
LX1D6
Net Weight
0.28 kg
Environmental Attributes
Mercury Free
Hold VA
26 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX1D6F7
Zoro #
G0569689
UPC #
785901260301
Country of Origin
Czechia

Details

Item
IEC Magnetic Contactor
Coil Voltage
110V
Series
LX1D6
Net Weight
0.28 kg
Environmental Attributes
Mercury Free
Hold VA
26 VA
Operating Speed
3600 cycles per hr
Mechanical Durability
4 Mcycles
Features
Without Built-In Suppressor Module
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 55°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 55°C 50 Hz), 0.85 to 1.1 Uc (at 55°C 60 Hz)
Inrush VA
245 VA
Watts Loss
6 to 10W
Heat Dissipation
6 to 10 W 50/60 Hz
Inrush Power in VA
245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Control Circuit Type
AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Control Circuit Voltage
110 V AC 50/60 Hz
Product Compatibility
LC1D40; LC1D50; LC1D65 to D95
Ambient Air Temperature For Operation
23 to 140°F (-5 to 60°C)
Inductance Of Closed Circuit
1.7 H
Average Resistance
26 Ohm 68°F (20°C)
Maximum Operating Temperature
140 Degrees F

Description

The SCHNEIDER ELECTRIC 110V IEC Magnetic Contactor is an IEC Magnetic Contactor—an electrically operated switching device that uses an electromagnetic coil to open or close contacts, enabling control of power circuits for motors, lighting, and other industrial loads. It is rated for operation within the specified parameters of standard control panel configurations.

Rated for operation at 110 V AC, 50/60 Hz supply voltage

  • Suitable for ambient temperatures between -5°C and 60°C (23°F to 140°F) within specified limits
  • Resistance measured at approximately room temperature as specified
  • Electrical specifications provided without implying performance guarantees
  • Power dissipation under typical operating conditions within the specified range
  • Rated for operation up to a maximum switching frequency of approximately this value under specified conditions
  • Mechanical endurance based on testing standards but not guaranteeing lifespan in all applications
  • Weight as specified; does not imply suitability or safety in all environments or uses
  • Compatible with these product models when used according to manufacturer instructions
  • Series: LX1D6
  • Product type: contactor coil
  • Features: Without Built-In Suppressor Module; Mercury Free
  • Watts loss: 6 to 10 W
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.