Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Phase Relay 250V 5Amp Rm17

  • Mfr # RM17TG00

  • Zoro # G0572069


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Phase Monitor Relay
Coil Volts
250VAC/DC
AC Contact Rating - Relay
5A @ 250V
DC Contact Rating - Relay
7A @ 30V
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM17TG00
Zoro #
G0572069
UPC #
785901662785
Country of Origin
Indonesia

Dimensions

Body Width - Relay
3.07 in
Body Height - Relay
1.06 in
Body Depth - Relay
3.74 in
Body Depth
2.58 in
Body Width
0.69 in
Overall Depth
2.84 in
Body Height
3.54 in
Width
17.5 mm

Details

Item - Relay
Phase Monitor Relay
Coil Volts
250VAC/DC
AC Contact Rating - Relay
5A @ 250V
DC Contact Rating - Relay
7A @ 30V
Contact Form - Relay
SPDT
Mounting - Relay
DIN Rail
Item
Relay
Phase Reversal
No
Input or Control Voltage
183 to 528V AC
Over Voltage
No
Restart
Auto
Phase Unbalance
No
Under Voltage
No
Phase Loss Sensitivity
No
Base Type - Plug In Relay
Octal
Contact Form
SPDT
Response Time
<= 130 ms (in the event of a fault)
Standards
C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
Mechanical Operating Durability
30,000,000
Mounting Style
DIN Rail
Minimum Switching Current
10 mA
Electrical Operating Durability
100,000
Monitored Parameters
Phase Failure, Phase Sequence
Base Shape
Octal
Contact Rating (AC)
5 A @ 250V
Overvoltage
No
Housing Material
Plastic
Current Rating
5 A
Number of Pins
6
Maximum Switching Voltage
250V AC/DC
Weight
4.64 oz
Maximum Switching Current
5 A
Minimum Operating Temperature
-4 Degrees F
Input Voltage
183 to 528V AC
Contact Rating (DC)
7 A @ 30V
Maximum Operating Temperature
122 Degrees F
Restart Time Delay
1.5 sec
Maximum Switching Capacity
1,250 VA
Frequency
50/60 Hz
Power Consumption
1,250 VA
IP Rating
IP30
Switching Capacity In Va
1250 VA
[Uc] Control Circuit Voltage
208...480 V
Nominal Output Current
5A
Overvoltage Category
III IEC 60664-1
Voltage Range
183...528 V
[Ui] Rated Insulation Voltage
400 V IEC 60664-1
Power Consumption In Va
0-22 VA 400 V AC 50 Hz
Ambient Air Temperature For Operation
-20-50°C
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Shock Resistance
15 gn 11 ms IEC 60255-21-1
Product Certifications
C-tick || GL || CSA || UL || GOST
Supply Frequency
50/60 Hz +/- 10 %
Measurement Voltage Limits
183-528 V AC
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
Vibration Resistance
0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
Mechanical Durability
30000000 cycles
Relay Type
control relay
Relay Monitored Parameters
phase sequence || phase failure detection (2 or more phase cut)
Relative Humidity
95-95 % 55-55°C IEC 60068-2-30
Contacts Type And Composition
1 C/O
Time Delay Type
without
Control Circuit Voltage Limits
12 % + 10 % Un
Operating Rate
<= 360 operations/hour full load
Electrical Durability
100000 cycles
Utilisation Category
AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1
Dielectric Test Voltage
2 kV AC 50 Hz, 1 min
Voltage Detection Threshold
< 100 V AC
Insulation Resistance
> 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
Output Contacts
1 C/O
Local Signalling
for relay ON LED (yellow)
Control Circuit Frequency
50...60 Hz +/- 10 %
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments EN/IEC 61000-6-2
Tightening Torque
0.6-1 N.m IEC 60947-1
Pollution Degree
3 IEC 60664-1
Measurement Range
208...480 V voltage AC
Product Or Component Type
3-phase control relay
Connections - Terminals
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Product Specific Application
for 3-phase supply
Marking
CE
Supply Voltage Limits
183-528 V AC
Relay Name
RM17TG
Run-Up Delay At Power-Up
650 ms
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position without derating
Non-Dissipating Shock Wave
4 kV

Description

Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 7 A @ 30V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 183 to 528V AC, Monitored Parameters Phase Failure, Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.58 in, Body Height 3.54 in, Body Width 0.69 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.