Zoro Homepage

Electric Actuator, 24V, 35 lb.-in.

  • Mfr # MS40-7043-501

  • Zoro # G2086633


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Switch
For Use With Mfr. Model Number
VS-7263-537-4-10
Input Voltage
22 to 30V DC, 24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS40-7043-501
Zoro #
G2086633
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
6 3/4 in
Overall Height
3 1/2 in
Overall Width
4 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 150 lb-in, Input Voltage 22 to 30V DC, 24V AC, Output Signal 24V AC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 40 Degrees ; 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.