Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advcntrlunitcl203Ph 312A 110240Vac

  • Mfr # LUCD12FU

  • Zoro # G0561681


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-240V AC, 110V-220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Coil Volts
110 to 240V AC; 110 to 220V DC
Height
66 mm
Overload Relay Amp Setting
3 to 12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCD12FU
Zoro #
G0561681
UPC #
785901269908
Country of Origin
France

Dimensions

Height
66 mm
Width
45 mm
Depth
60 mm

Details

Item
Advanced Control Unit
Coil Voltage
110V-240V AC, 110V-220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Coil Volts
110 to 240V AC; 110 to 220V DC
Overload Relay Amp Setting
3 to 12 A
Hz
40 to 60 Hz
Features
Protection against phase failure and phase imbalance; Manual reset; Earth fault protection; Protection against overload and short-circuit; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Device Application
Motor control; Motor protection
Load Type
3-phase motor self-cooled
Main Function Available
Protection against phase failure and phase imbalance; Manual reset; Earth fault protection; Protection against overload and short-circuit
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Protective Treatment
TH IEC 60068
Utilisation Category
AC-44; AC-41; AC-43
Control Circuit Voltage
110 to 240 V AC; 110 to 220 V DC
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Reset
Manual reset
Operating Time
35 ms opening with LUB12 control circuit; 35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 50 ms closing with LUB12 control circuit; 50 ms closing with LUB32 control circuit; 50 ms closing with LUB38 control circuit
Tripping Threshold
14.2 x Ir +/- 20%
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Motor Power KW
5.5 kW 400 to 440 V AC 50/60 Hz; 5.5 kW 500 V AC 50/60 Hz; 9 kW 690 V AC 50/60 Hz
Compatibility Code
LUCD
Phase Failure Sensitivity
Yes
Typical Current Consumption
280 mA 110 to 240 V AC I maximum while closing with LUB12; 280 mA 110 to 240 V AC I maximum while closing with LUB32; 280 mA 110 to 240 V AC I maximum while closing with LUB38; 280 mA 110 to 220 V DC I maximum while closing with LUB12; 280 mA 110 to 220 V DC I maximum while closing with LUB32; 280 mA 110 to 220 V DC I maximum while closing with LUB38; 35 mA 110 to 240 V AC I rms sealed with LUB12; 25 mA 110 to 240 V AC I rms sealed with LUB32; 25 mA 110 to 240 V AC I rms sealed with LUB38; 35 mA 110 to 220 V DC I rms sealed with LUB12; 25 mA 110 to 220 V DC I rms sealed with LUB32; 25 mA 110 to 220 V DC I rms sealed with LUB38
IP Degree Of Protection
IP20 front panel and wired terminals IEC 60947-1; IP20 other faces IEC 60947-1; IP40 front panel outside connection zone IEC 60947-1
Product Compatibility
Power base LUB12; Power base LUB32; Power base LUB38; Power base LUB120; Power base LUB320; Power base LUB380; Reversing contactor breaker LU2B12FU; Reversing contactor breaker LU2B32FU; Reversing contactor breaker LU2B38FU
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Fixing Mode
Plug-in front face)
Non-Dissipating Shock Wave
1 kV serial mode IEC 60947-6-2; 2 kV common mode IEC 60947-6-2
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Operating Altitude
6561.68 ft (2000 m)
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Thermal Overload Class
Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 20 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Product Or Component Type
Advanced control unit
Product Specific Application
Basic protection and advanced functions, communication
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Control Circuit Voltage Limits
88 to 264 V AC 110 to 240 V in operation; 88 to 242 V DC 110 to 220 V in operation; 55 V AC 110 to 240 V drop-out; 55 V DC 110 to 220 V drop-out
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
Immunity To Microbreaks
3 ms
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Product Certifications
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Rated Operational Voltage
690 V AC
Product Name
TeSys Ultra
Heat Dissipation
2 W control circuit with LUB12; 3 W control circuit with LUB32; 3 W control circuit with LUB38
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2

Description

Advcntrlunitcl203Ph 312A 110240Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.