Shop SCHNEIDER ELECTRIC

ATH230 7.5kW/10HP 380/500V 3PH IP20

  • Mfr # ATH230U75N4
  • Zoro # G225066727

product price: 
$
1,176.99
/ea
Free Shipping & Returns

Key Features

Accepts External Control Inputs
Yes
Number of Outputs - Analog
1
Application
HVAC
Input Frequency
60/50 Hz
Overall Depth
178 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATH230U75N4
Zoro #
G225066727
UPC #
-
Country of Origin
Indonesia
Item
ATH230 7.5kW/10HP 380/500V 3PH IP20
Accepts External Control Inputs
Yes
Number of Outputs - Analog
1
Application
HVAC
Input Frequency
60/50 Hz
Input Phase
Three
Dynamic Braking
Yes
Color
Black
Bypass Design
No Bypass
Output Frequency - Maximum
0.599 kHz
Input Type
Analog, Digital, Pulse
Output Type
Analog, Digital, Relay
Series
ATH200
Output Phase
Three
Output Horsepower
10 hp
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Outputs - Digital
1
Output Current - Maximum
17 A
Includes Communication Port
Yes
Control Type
External Input
Number of Inputs - Digital
7
Number of Inputs - Analog
3
Output Power - Kilowatt - Maximum
7.5 kW
Communication Protocols Supported
BACnet MS/TP, Modbus RTU
Line Contactor Design
No Line Contactor
Output Voltage
380-500V AC
Standards
ATEX, CE, cULus, EAC, IEC 13849-1, IEC 60721-3, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-3 Environments 2 Category C3, IEC 61800-5-1, KC, RCM, UKCA, UL 508C
Number of Outputs - Relay
2
IP Rating
IP20
Protection
Line Supply Overvoltage and Undervoltage: Drive, Line Supply Phase Loss: Drive, Motor Phase Loss: Motor, Overcurrent Between Output Phases and Earth: Drive, Overheating Protection: Drive, Overload: Motor, Short-Circuit Between Motor Phases: Drive, With PTC Probes: Motor

Dimensions

Overall Depth
178 in
Overall Height
232 in
Overall Width
150 in

Description

ATH230 7.5kW/10HP 380/500V 3PH IP20, Input Frequency 60/50 Hz, Output Voltage 380-500V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.