Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37Y6
  • Zoro # G814590381

product price: 
$
9,323.99
/ea
Free Shipping & Returns

Key Features

Control Type
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Output Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37Y6
Zoro #
G814590381
UPC #
3606481325341
Country of Origin
India
Control Type
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
Output Voltage
690V AC
Enclosure
Open
Adjustable Deceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Input Voltage
690V AC
Start/Stop Control
Programmable
Control Method
Local and Remote
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Input Phase AC
Three
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog, (2) Digital
Output Voltage Range
500V AC to 690V AC
Application
Industrial
Input Type
Analog, Digital
Output Type
Analog, Digital
Input Voltage Range
500V AC to 690V AC
Number of Inputs
(10) Digital, (3) Analog
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Maximum Output Current
45 A
Style
Compact
Color
Black/Green
Maximum Output Power
50 hp
Enclosure Rating
IP21
Includes Ethernet Port
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Output Horsepower
50 hp
Number of Outputs - Digital
2
IP Rating
IP21
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Frequency - Maximum
599 Hz
Input Phase
Three
Output Phase
Three
Output Frequency - Minimum
599 Hz
Number of Outputs - Analog
2
Line Contactor Design
With Line Contactor
Output Current - Maximum
45 A
Number of Inputs - Digital
10
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
24 3/4 in
Overall Width
13 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 50 hp, Maximum Output Current 45 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.