ATV930, Black/Green

  • Mfr # ATV930U30N4US
  • Zoro # G422730209
product price: 
$
2,523.99
/ea
Free Shipping & Returns

Key Features

Input Phase
Three
Control Type
PLC
Number of Inputs - Digital
10
Output Power - Kilowatt - Maximum
2.2 kW, 3 kW
Includes Brake Chopper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U30N4US
Zoro #
G422730209
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
144 mm
Overall Height
350 mm
Overall Depth
206 mm

Details

Input Phase
Three
Control Type
PLC
Number of Inputs - Digital
10
Output Power - Kilowatt - Maximum
2.2 kW, 3 kW
Includes Brake Chopper
Yes
Torque Application
Constant Torque, Variable Torque
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Accepts External Control Inputs
Yes
Color
Black/Green
Input Voltage
380-480V AC
Application
Industrial
Dynamic Braking
No
Input Type
Analog, Digital
Number of Outputs - Digital
2
Adjustable Deceleration Time
0.01 to 9999 sec
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Bypass Design
No Bypass
Style
Chassis
Includes EMI Filter
Yes
Output Voltage
480V AC
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Output Horsepower
25 hp
IP Rating
IP21
Output Phase
Three
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Includes Communication Port
Yes
Number of Outputs - Relay
3
Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Output Type
Analog, Digital, Relay
Item
ATV930
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Series
Altivar Process ATV900
Adjustable Acceleration Time
0.01 to 9999 sec
Includes Ethernet Port
Yes
Output Current - Maximum
7.2 A
Wire Color
Black/Green
Container Type
Chassis

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews