Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U15N4US
  • Zoro # G222730713

product price: 
$
2,329.99
/ea
Free Shipping & Returns

Key Features

Output Frequency - Maximum
599 Hz
Output Phase
Three
Adjustable Deceleration Time
0.01 to 9999 sec
Input Phase
Three
Output Type
Analog, Digital, Relay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U15N4US
Zoro #
G222730713
UPC #
-
Country of Origin
United States
Output Frequency - Maximum
599 Hz
Output Phase
Three
Adjustable Deceleration Time
0.01 to 9999 sec
Input Phase
Three
Output Type
Analog, Digital, Relay
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Start/Stop Control
Programmable
Dynamic Braking
No
Number of Outputs - Relay
3
Series
Altivar Process ATV900
Output Current - Maximum
4 A
Adjustable Acceleration Time
0.01 to 9999 sec
Includes EMI Filter
Yes
Output Power - Kilowatt - Maximum
0.75 kW, 1.5 kW
Includes Communication Port
Yes
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Number of Outputs - Analog
2
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Input Frequency
60/50 Hz
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Color
Black/Green
Bypass Design
No Bypass
Output Voltage
480V AC
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Input Voltage
380-480V AC
Torque Application
Constant Torque, Variable Torque
Line Contactor Design
With Line Contactor
Number of Outputs - Digital
2
IP Rating
IP21
Application
Industrial
Input Type
Analog, Digital
Control Type
PLC
Item
ATV930
Output Horsepower
2 hp
Style
Chassis
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
144 mm
Overall Height
350 mm
Overall Depth
206 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.