Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Replacement Battery Cartridge No. 57
- Mfr # RBC57
- Zoro # G510922370
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V DC
Height
2.8 in
Width
6.5 in
Depth
16.5 in
Features
Hot Swappable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBC57
- Zoro #
- G510922370
- UPC #
- 731304228479
- Country of Origin
- China
Dimensions
- Height
- 2.8 in
- Width
- 6.5 in
- Depth
- 16.5 in
Details
- Voltage - Batteries
- 12V DC
- Features
- Hot Swappable
- Battery Chemistry
- Lead Acid
- Includes
- All required connectors, Battery recycling guide, Installation guide, Reusable packaging
- For Use With
- SURTA1500RMXL, SURTA1500XL, SURTA2000RMXL, SURTA2000XL, SURTA48RMXLBP, SURTA48XLBP
- Max. Operating Temp.
- 104 Degrees F
- Item
- Battery Unit
- Green Environmental Attribute
- Environmentally Friendly
- Battery Characteristics
- Spill-proof/Maintenance-free
- Battery Life
- 3 to 5 yrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.