Shop SCHNEIDER ELECTRIC
See all product information
Create Account
SYBT5Symmetra LX 4kVA Battery Module
- Mfr # SYBT5
- Zoro # G404134889
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V DC
Height
14 cm
Width
21 cm
Depth
54.6 cm
Battery Chemistry
Lead Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYBT5
- Zoro #
- G404134889
- UPC #
- -
- Country of Origin
- China
- Voltage - Batteries
- 12V DC
- Battery Chemistry
- Lead Acid
- Includes
- Symmetra LX Battery Module , Installation guide,
- Features
- Maintenance-free; Environmentally Friendly
- Standards
- CSA
- Max. Operating Temp.
- 104 Degrees F
- Item
- Battery Unit
- Battery Type
- Lead-Acid
- Device Mounting
- Enclosed Battery Cartridge
- Relative Humidity
- 0 to 95%
- Ambient Air Temperature For Storage
- -15 to 45°C
- Operating Altitude
- 0 to 10000 ft
- Ambient Air Temperature For Operation
- 0 to 40°C
- Number of Cables
- 1
- Hot Swappable
- Yes
- Green Premium
- Yes
- Battery Life
- 3 to 5 Year
Dimensions
- Height
- 14 cm
- Width
- 21 cm
- Depth
- 54.6 cm
Description
Features
- Hot Pluggable Operation
- Hot Swap Batteries
- Intelligent Battery Management
- Rack Mount
- Battery Characteristics - Maintenance-free
- Battery Chemistry - Lead Acid
- Hot Swappable
- Battery Life - 3-5 Years
- 4KVA
- Output Voltage - 12 V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.