Zoro Homepage

Combo Busbar, 100A, 415V AC, 3 Phase

  • Mfr # A9XPH324

  • Zoro # G7684884


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Amps
100A
Voltage
415V AC
Number of Poles
3
Phase/Wire
3 Phase
Width
430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9XPH324
Zoro #
G7684884
UPC #
-
Country of Origin
Germany

Dimensions

Width
430 mm

Description

Acti 9 - comb busbar - 3L - 18 mm pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.