Zoro Homepage

Communication Module, CANopen SUB-D9

  • Mfr # VW3A3618

  • Zoro # G5074069


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32
Depth
2.0 in
Width
3.5 in
Height
2.5 in
Cable Type
Male connector SUB-D9 CANopen, CANmotion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A3618
Zoro #
G5074069
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.0 in
Width
3.5 in
Height
2.5 in

Details

Item
CANopen Communication Card
For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32
Cable Type
Male connector SUB-D9 CANopen, CANmotion
Function
Communication
Application
CANopen
Used For
Variable Speed Drives
Type
CANopen SUB-D9
Mfr. Stock No.
VW3A3618
Display
LED
Compatible with Sub-Brand
Altivar
Compatible with Manufacturer Part Number
Mfr. No. VW3A3600

Description

CANopen Communication Card, Application CANopen, For Use With Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.