Complete body for illuminated push button, Harmony XB6, yellow light block, with body fixing collar, integral LED, 12.24V, 1NO

  • Mfr # ZB6ZB51B

  • Zoro # G4608962


product price:  $23.19
/ea

Key Features

Operator Illumination
Illuminated
Standards
UL 508, JIS C 4520, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C 852, CSA C22.2 No 14, EN/IEC 60947-1
Signalling Type
steady
Ambient Air Temperature For Operation
-25-70°C
Bulb Base
integral LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB6ZB51B
Zoro #
G4608962
UPC #
-
Country of Origin
Mexico

Dimensions

Cad Overall Depth
51 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm

Details

Item
Push Button with Contact Block
Operator Illumination
Illuminated
Standards
UL 508, JIS C 4520, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C 852, CSA C22.2 No 14, EN/IEC 60947-1
Signalling Type
steady
Ambient Air Temperature For Operation
-25-70°C
Bulb Base
integral LED
Product Or Component Type
complete body for illuminated push-button
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN/IEC 60947-5-4
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Supply Voltage Limits
6-30 V AC/DC
Protective Treatment
TC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CSA || GOST || CCC || UL
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Contacts Material
silver alloy (Ag/Ni)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Fixing Collar Material
plastic
Short-Circuit Protection
6 A cartridge fuse gG EN/IEC 60947-5-1
Electromagnetic Emission
class B IEC 55011
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 || 1.5 A 240 V, AC-15, B300 || 0.1 A 250 V, DC-13, R300 || 0.22 A 125 V, DC-13, R300
Device Short Name
ZB6
Current Consumption
15 mA
Contact Operation
slow-break
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
Faston connector 2.8 x 0.5 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Force
1.6 N NO changing electrical state
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Light Source
LED
Terminals Description Iso N°1
(13-14)NO
Light Source Colour
yellow
Contacts Usage
standard
Contacts Type And Composition
1 NO
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Electrical Shock Protection Class
class II IEC 61140
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Operating Travel
2 mm NO changing electrical state) || 4.3 mm total travel)
Range of Product
Harmony XB6
Terminal Connection
Faston
Head Color
Yellow
Head Material
Plastic

Description

Yellow light block with body/fixing coll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.