Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete illuminated push button, Harmony XB6, red square flush, 16mm, spring return 1NC 12.24V

  • Mfr # XB6CW4B2B

  • Zoro # G3304512


product price: $44.79
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CW4B2B
Zoro #
G3304512
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm
Mounting Diameter
16 mm
Cad Overall Depth
57 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Faston
Standards
EN/IEC 60947-5-1 || JIS C 4520 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || JIS C 852 || EN/IEC 60947-1
Bezel Material
plastic
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electromagnetic Emission
class B IEC 55011
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Type Of Operator
spring return
Supply Voltage Limits
6-30 V AC/DC
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TC
Contacts Type And Composition
1 NC
Ip Degree Of Protection
IP65 IEC 60529
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
2 mm NC changing electrical state) || 3.5 mm total travel)
Product Certifications
CSA || GOST || UL || CCC
Product Or Component Type
complete illuminated push-button
Contacts Material
silver alloy (Ag/Ni)
[Us] Rated Supply Voltage
12 to 24 V AC/DC
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Operator Profile
red flush, unmarked
Ambient Air Temperature For Operation
-25-70°C
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Surge Withstand
1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Current Consumption
15 mA
Shape Of Signaling Unit Head
square
Signalling Type
steady
Bulb Base
integral LED
Operating Force
4.5 N NC changing electrical state
Electrical Shock Protection Class
class II IEC 61140
Contact Operation
slow-break
Light Source
LED
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Operating Position
any position
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
XB6
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Short-Circuit Protection
6 A cartridge fuse gG
Terminals Description Iso N°1
(21-22)NC
Range of Product
Harmony XB6

Description

Red square flush complete illum pushbutt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.