Control station, Harmony eXLhoist, standard, XARS8L12W system with charger, shoulder belt, cable USB RJ45 and config software

  • Mfr # XARSK8L12W

  • Zoro # G7654947


product price:  $1,344.99
/ea
Free Shipping & Returns

Key Features

Type of Operator
wireless
Standards
IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio
Application
stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061 ; emergency stop function SIL 3 maximum can reach PL e/category 4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061 ; material handling || hoisting applications
Cable Entry
cable gland
Relative Humidity
0-95 % -20-45°C storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XARSK8L12W
Zoro #
G7654947
UPC #
-
Country of Origin
Brazil

Details

Item
Complete Kit Zart8LZarb12WZarc01Cable
Type of Operator
wireless
Standards
IEC 60204-1 safety, ISO 13849-1 safety, IEC 62061 safety, IEC 61508 safety, ISO 13850 safety, IEC 60204-32 hoisting applications, ETSI EN 301 489-1 radio, ETSI EN 301 489-3 radio, ETSI EN 301 489-17 radio, ETSI EN 300 440-2 radio, ETSI EN 300 328 radio, FCC part 15 radio, RSS GEN issue 3 radio, RSS 210 issue 8 radio, ARIB STD-T81 radio
Application
stop function SIL 2 maximum can reach PL d/category 3)EN/IEC 62061 ; emergency stop function SIL 3 maximum can reach PL e/category 4)EN/ISO 13849-1 || motion function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061, 1)EN/ISO 13849-1 || limiter protection function SIL 1 maximum can reach PL c/category 1)EN/IEC 62061 ; material handling || hoisting applications
Cable Entry
cable gland
Relative Humidity
0-95 % -20-45°C storage
Radio Agreement
SRRC, ICASA, FCC, ARIB, RSS, ANATEL
Transmission Frequency
2.4 GHz
Product or Component Type
control station
Number of Channels
50
Kit Composition
cable, remote control, shoulder belt, base station, configuration software
Communication Network Type
wireless bluetooth low energy
Product Specific Application
material handling, hoisting applications
Control Station Application
stop function SIL 2 maximum can reach PL d/category 3)IEC 62061, stop function SIL 2 maximum can reach PL d/category 3)ISO 13849-1, emergency stop function SIL 3 maximum can reach PL e/category 4)IEC 62061, emergency stop function SIL 3 maximum can reach PL e/category 4)ISO 13849-1, motion function SIL 1 maximum can reach PL c/category 1)IEC 62061, motion function SIL 1 maximum can reach PL c/category 1)ISO 13849-1, limiter protection function SIL 1 maximum can reach PL c/category 1)IEC 62061, limiter protection function SIL 1 maximum can reach PL c/category 1)ISO 13849-1
Control Station Type
wireless
Electromagnetic Compatibility
resistance to electrostatic discharge - test level: 4 kV class B (on contact) conforming to IEC 61000-4-2, resistance to electrostatic discharge - test level: 8 kV class B (in air) conforming to IEC 61000-4-2, resistance to radiated electromagnetic fields - test level: 10 V/m class B conforming to IEC 61000-4-3
Operating Distance
100 m in free air
Range of Product
Harmony eXLhoist
Device Short Name
XARS

Description

Complete Kit Zart8LZarb12WZarc01Cable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.