Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Black, 1NC, 22 mm, ZB4

  • Mfr # ZB4BZ1026

  • Zoro # G3547258


product price: $29.15
/ea

Key Features

Contact Rating
@ 250 V AC
Size
22 mm
Application
General Purpose
Contact Form
1NC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1026
Zoro #
G3547258
UPC #
785901298250
Country of Origin
France

Dimensions

Size
22 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Depth
37 mm
Cad Overall Height
47 mm
Cad Overall Width
30 mm

Details

Item
Contact Block
Contact Rating
@ 250 V AC
Application
General Purpose
Contact Form
1NC
Color
Black
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Screw Clamp
For Use With
Flat Surface of Enclosure Type 4, 4X, 12 and 13
NEMA Contact Rating Designation
A600/Q600
Switch Action
Momentary
Compatible Operator
Push Button
Includes Mounting Block
Mounting Block Included
Compatible with Series
ZB4
Terminal Connection Type
Screw Clamp Terminals
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Block Type
single
Product Certifications
UL || GL || DNV || CSA || LROS (Lloyds register of shipping) || BV
Contacts Material
gold flashed (Ag/Ni/Au) contacts
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Contacts Usage
standard contacts
Device Short Name
ZB4
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Operating Torque
0.05 N.m NO changing electrical state
Ambient Air Temperature For Operation
-25-70°C
Mechanical Durability
5000000 cycles
Contacts Type And Composition
1 NC
Product Or Component Type
complete body/contact assembly
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contact Operation
slow-break
Terminals Description Iso N°1
(11-12)NC
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Protective Treatment
TH
Ip Degree Of Protection
IP20 IEC 60529
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Composition
contact block || fixing collar
Fixing Collar Material
zamak

Description

Contact Block, Contact Form 1NC, Contact Rating @ 250 V AC, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.