Contactors & Overload Relays
- Mfr # LC1D65004G6
- Zoro # G123549520
product price:Â
$
918.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Poles
4
Overall Height
5 in
Frequency
60 Hz
Full Load Current - Resistive
80 A
Reversing Capability
Non-Reversing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC1D65004G6
- Zoro #
- G123549520
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Contactors & Overload Relays
- Number of Poles
- 4
- Frequency
- 60 Hz
- Full Load Current - Resistive
- 80 A
- Reversing Capability
- Non-Reversing
- Terminal Connection Type
- Screw Clamp Terminals
- Auxiliary Contact Form
- 1NO/1NC
- Series
- TeSys D
- Coil Voltage
- 120V AC
- Number of Normally Open Main Contacts
- 4
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Mounting Style
- DIN Rail, Panel
- Includes
- Open Style Contactor
- Mounting Postion
- Vertical
- Contactor Style
- IEC
Dimensions
- Overall Height
- 5 in
- Overall Depth
- 5.12 in
- Overall Width
- 3.35 in
Description
Contactors & Overload Relays, Auxiliary Contact Form 1NO/1NC, Coil Voltage 120V AC, Number of Poles 4, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Panel, Series TeSys D, Contactor Style IEC, Frequency 60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.