Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, DeadEnd, 2 Button, Black/Red, 1 Light

  • Mfr # 9001KYK317

  • Zoro # G3456766


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
1
Type of Operator
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYK317
Zoro #
G3456766
UPC #
785901846109
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.53 in
Hub Size - Maximum
3/4 in
Panel Cutout Diameter
30 mm
Overall Width
3.62 in
Overall Height
7 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
1
Type of Operator
Push Button
Number of Operators
2
Series
9001K
NEMA Rating
13, 3, 4
Hub Style
Dead-End
Standards
UL Listed
For Use With
indoor/outdoor
Contact Rating
10A
Action
Momentary/Momentary
Hub
3/4 in NPT
Enclosure Material
Zinc
Operator Color
Black, Red
Mounting Style
Surface
Terminal Connection
screw-clamp terminals
Mounting
Surface
IP Rating
IP66
Enclosure Color
Gray
Number of Speeds
1
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Pilot Light Color
Red
Product Type
Control Station
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 3, 4
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operator Configuration
(2) Push Buttons

Description

Control Station, Number of Operators 2, Number of Pilot Lights 1, Size 30 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, NEMA Rating 13, 3, 4, Contact Rating 10A, IP Rating IP66, Mounting Surface, Hub 3/4 in NPT, Enclosure Material Zinc, Enclosure Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.