Shop SCHNEIDER ELECTRIC

CTR Deca 150A 3P 100-250V ACDC EvLk

  • Mfr # LC1D150AKUE
  • Zoro # G424161971

product price: 
$
1,122.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6.1 in
Reversing Capability
Non-Reversing
Series
Tesys Deca
Frequency
50/60 Hz
Coil Voltage
100V AC to 250V AC, 100V DC to 250V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D150AKUE
Zoro #
G424161971
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
6.1 in
Overall Height
5.98 in
Overall Width
3.82 in

Details

Item
IEC Contactor
Reversing Capability
Non-Reversing
Series
Tesys Deca
Frequency
50/60 Hz
Coil Voltage
100V AC to 250V AC, 100V DC to 250V DC
Mounting Style
Plate
Embedded Surge Suppressor
Yes
Includes Auxiliary Contacts
Yes
Number of Poles
3
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
8,000,000
Resistance Properties
Fire Resistant, Insulation Resistant, Shock Resistant, Vibration Resistant
Full Load Current - Resistive
Not Rated
Number of Auxillary Contacts
2
Full Load Current - Inductive
150 A
Contactor Style
IEC
Maximum Voltage Rating
440V
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-40 Degrees F
Auxiliary Contact Form
1NO/1NC
Phase
Three
Electrical Operating Durability
500,000, 850,000
Standards
CB Scheme, CCC, CE, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, cULus, EN/IEC 60947-4-1, EN/IEC 60947-5-1, EU-RO-MR by DNV-GL, GB/T 14048.4, GB/T 14048.5, JIS C8201-4-1, JIS C8201-5-1, UKCA, UL 60947-4-1, UL 60947-5-1
Maximum Operating Temperature
140 Degrees F
Terminal Connection Type
Screw Terminals

Description

IEC Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 100-250V AC/DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 5.98 in, Overall Width 3.82 in, Terminal Connection Type Screw Terminals, Frame Size Not Applicable, Mounting Style Plate, Series Tesys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Three

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.