Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 1/2In Npt; 2-Way; 30 Psi; 120V; N.O

  • Mfr # VS2222G24B020

  • Zoro # G615268533


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Connection Type
NPT
Valve Design
2-Way
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS2222G24B020
Zoro #
G615268533
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V AC
Connection Type
NPT
Valve Design
2-Way
Coefficient of Volume
2.5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.