D05- 1/2In Npt; 3-Way; 30 Psi; 24V; N.C.

  • Mfr # VT3223H13A020

  • Zoro # G315267836


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
3.5
Voltage
24V AC
Connection Type
NPT
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption