D05- 3/4In Npt; 2-Way; 30 Psi; 24V; N.C.

  • Mfr # VT2322G13A020

  • Zoro # G615267789


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Voltage
24V AC
Connection Type
NPT
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team