Complete control station, Harmony XALD, grey green flush/red flush pushbuttons, 22mm, red pilot light

  • Mfr # XALD363G
  • Zoro # G500422637
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Basic Material
polycarbonate
Type of Operator
2 flush push-buttons - 1 central pilot light
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, CSA C22.2 No 14, JIS C8201-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALD363G
Zoro #
G500422637
UPC #
-
Country of Origin
France

Details

Item
Dark grey station - green flush/red flus
Basic Material
polycarbonate
Type of Operator
2 flush push-buttons - 1 central pilot light
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Standards
UL 508, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, CSA C22.2 No 14, JIS C8201-1
Housing Color
light grey RAL 7035)
Terminal Connection
screw clamp terminal
IP Rating
IP66 IEC 60529 || IP67 || IP69 || IP69K
Application
Start-Stop function
Voltage
600V, 120V AC
Cable Entry
2 knock-outs for cable entry 14-14 mm, 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Lamp Type
integrated and protected LED
Material
polycarbonate
Control Station Composition
1 flush push-button, green 1 NO I, 1 flush push-button, red 1 NC O, 1 pilot light
Marking Location
marking on push-button
Contacts Material
silver alloy (Ag/Ni)
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Colour of Base of Enclosure
light grey RAL 7035)
Current Consumption
14 mA
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2, 8 kV in free air (in insulating parts) IEC 61000-4-2
[Us] Rated Supply Voltage
120 V AC
Range of Product
Harmony XALD
Signalling Type
steady
Light Source
integrated and protected LED
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operators Description
green ''I'' 1 NO - red ''O'' 1 NC
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Mechanical Durability
10000000 cycles
Service Life
100000 h at rated voltage and 25°C
Colour of Marking
black marking when white caps, white marking when green, red or black caps
Surge Withstand
1 kV IEC 61000-4-5
Overvoltage Category
class II IEC 60536
Colour of Cover
dark grey RAL 7016)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ik Degree of Protection
IK05 conforming to EN 50102
Device Short Name
XALD
Operating Force
3.5 N NC changing electrical state, 3.8 N NO changing electrical state
Product or Component Type
complete control station
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Nema Degree of Protection
NEMA 13, NEMA 4X
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Contact Operation
slow-break
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Operation
-40-70°C
Light Source Colour
red
Product Destination
for XB5 Ø 22 mm control and signalling units
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Control Station Application
Start-Stop function
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
Resistance To Fast Transients
2 kV IEC 61000-4-4
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Ie] Rated Operational Current
6 A 120 V, AC-15, A600 EN/IEC 60947-5-1, 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1
Operator Profile
2 flush push-buttons - 1 central pilot light

Description

Dark grey station - green flush/red flus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.